Masking Tape, 1 1/2 in W x 60 yd L, 5 mil Thick, Tan, Rubber Adhesive

  • Mfr # TC083-1.5" X 60YD

  • Zoro # G5778019


product price:  $5.19
/ea

Key Features

Tape Color
Tan
Tape Length
60 yd
Tape Width
1 1/2 in
Tape Adhesive
Rubber
Tape Thickness
5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC083-1.5" X 60YD
Zoro #
G5778019
UPC #
888519404119
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1 1/2 in
Tape Thickness
5 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Metric Tape Width
38.1 mm
Imperial Tape Width
1.5 in

Details

Item
Masking Tape
Tape Color
Tan
Tape Adhesive
Rubber
Tape Elongation
0 %
Clean Removal Time
Not Rated
Tape Shape
Continuous Roll
Min. Tape Performance Temp.
50 Degrees F
Standards
ASTM, ASTM D6123, ASTM D6123M-97, Type I
Tape Adhesive Strength
50 oz/in
Duct Tape Adhesive
Rubber
Tape Tensile Strength
20 lb/in
Series
TC083
Tape Backing Material
Crepe Paper
Max. Tape Performance Temp.
150 Degrees F
Number of Adhesive Sides
1
Tape Adhesive Material
Rubber
Temperature Range
50 Degrees to 150 Degrees F
Minimum Tape Performance Temperature
50 Degrees F
Maximum Tape Performance Temperature
150 Degrees F
Tape Brand
Approved Vendor
Tape Adhesive Format
Single-Sided
Tape Backing Construction
Paper
Environment
Indoor
Adhesion to Steel
50 oz/in
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Product Form
Continuous Roll
Tape Type
General Purpose Tape
Brand and Series
GRAINGER APPROVED TC083
Surface Compatibility
ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Stone, Wood
Specifications Met
ASTM

Description

Adhesion to Steel 50 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 1/2 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Continuous Roll, Series TC083

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.