Masking Tape, 1 in W x 60 yd L, 4.9 mil Thick, White, Rubber Adhesive, 36 PK

  • Mfr # TC602-1"X60YD-WHT(CA-36)

  • Zoro # G5778938


product price:  $141.99
/pk 36, $3.94/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Length
60 yd
Tape Width
1 in
Tape Adhesive
Rubber
Tape Thickness
4.9 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TC602-1"X60YD-WHT(CA-36)
Zoro #
G5778938
UPC #
888519404799
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1 in
Tape Thickness
4.9 mil
Tape Core Diameter
3 in
Imperial Tape Length
60 yd
Metric Tape Length
55 m
Imperial Tape Width
1 in
Metric Tape Width
25.4 mm

Details

Item
Masking Tape
Tape Color
White
Tape Adhesive
Rubber
Tape Elongation
6 %
Tape Backing Material
Crepe Paper
Min. Tape Performance Temp.
60 Degrees F
Clean Removal Time
Not Rated
Series
TC602
Max. Tape Performance Temp.
150 Degrees F
Duct Tape Adhesive
Rubber
Standards
ASTM, ASTM D4236, ASTM D6123, ASTM D6123M-97, Type I
Tape Adhesive Strength
37 oz/in
Tape Shape
Continuous Roll
Tape Tensile Strength
18 lb/in
Number of Adhesive Sides
1
Tape Brand
Approved Vendor
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Minimum Tape Performance Temperature
60 Degrees F
Tape Adhesive Material
Rubber
Temperature Range
60 Degrees to 130 Degrees F
Brand and Series
GRAINGER APPROVED TC602
Environment
Indoor
Tape Backing Construction
Paper
Tape Type
General Purpose Tape
Tape Adhesive Format
Single-Sided
Product Form
Continuous Roll
Maximum Tape Performance Temperature
130 Degrees F
Adhesion to Steel
288 oz/in
Specifications Met
ASTM
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair

Description

Adhesion to Steel 288 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 130 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.