Masking Tape, 1/2 in W x 60 yd L, 4.8 mil Thick, Green, Rubber Adhesive, 72 PK

  • Mfr # TC602-0.5"X60YD-DKGN(CA-72)

  • Zoro # G5778588


product price:  $166.99
/pk 72, $2.32/ea
Free Shipping & Returns

Key Features

Tape Color
Green
Tape Length
60 yd
Tape Width
1/2 in
Tape Adhesive
Rubber
Tape Thickness
4.8 mil
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TC602-0.5"X60YD-DKGN(CA-72)
Zoro #
G5778588
UPC #
888519404577
Country of Origin
United States

Dimensions

Tape Length
60 yd
Tape Width
1/2 in
Tape Thickness
4.8 mil
Tape Core Diameter
3 in
Metric Tape Width
12.7 mm
Imperial Tape Width
0.5 in
Metric Tape Length
55 m
Imperial Tape Length
60 yd

Details

Item
Masking Tape
Tape Color
Green
Tape Adhesive
Rubber
Tape Elongation
0 %
Tape Tensile Strength
20 lb/in
Series
TC602
Tape Adhesive Strength
37 oz/in
Clean Removal Time
Not Rated
Tape Backing Material
Crepe Paper
Tape Shape
Continuous Roll
Duct Tape Adhesive
Rubber
Min. Tape Performance Temp.
60 Degrees F
Max. Tape Performance Temp.
150 Degrees F
Standards
ASTM, ASTM D4236, ASTM D6123, ASTM D6123M-97, Type I
Number of Adhesive Sides
1
Tape Type
General Purpose Tape
Environment
Indoor
Common Industry
Assembly and Manufacturing, Construction, General Maintenance and Repair
Product Form
Continuous Roll
Adhesion to Steel
37 oz/in
Tape Adhesive Material
Rubber
Minimum Tape Performance Temperature
60 Degrees F
Tape Adhesive Format
Single-Sided
Specifications Met
ASTM
Tape Backing Construction
Paper
Temperature Range
60 Degrees to 150 Degrees F
Surface Compatibility
Glass, Metal, Powder Coated Paints, Wood
Brand and Series
GRAINGER APPROVED TC602
Tape Brand
Approved Vendor
Maximum Tape Performance Temperature
150 Degrees F

Description

Adhesion to Steel 37 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly and Manufacturing, Construction, General Maintenance and Repair, Indoor, Imperial Tape Length 60 yd, Imperial Tape Width 1/2 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC602, Surface Compatibility Glass, Metal, Paint, Wood, Tape Adhesive Material Rubber, Tape Backing Material Crepe Paper

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.