Zoro Select

Masking Tape, Paper, Tan


product price: $1.49
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Tan
  • Tape Length 60 yd
  • Tape Adhesive Strength 45 oz/in
  • Width 1/2 in
  • Series TC106
See all product information

Product Information

  • Brand Zoro Select
  • MFR # TC106-0.5" X 60YD
  • Zoro # G5778055
  • UPC #
    888519404140
  • Country of Origin Taiwan, Province of China
  • Category Masking Tapes

Dimensions

Tape Width 1/2 in
Tape Length 60 yd
Width 1/2 in
Tape Core Diameter 3 in
Imperial Tape Length 60 yd
Metric Tape Width 12.7 mm
Imperial Tape Width 0.5 in
Metric Tape Length 55 m

Details

Tape Color Tan
Tape Adhesive Strength 45 oz/in
Item Masking Tape
Series TC106
Tape Shape Continuous Roll
Tape Elongation 0 %
Min. Tape Performance Temp. 60 Degrees F
Tape Thickness 4.8 mil
Clean Removal Time Not Rated
Duct Tape Adhesive Rubber
Standards ASTM D6123, ASTM D6123M-97 Type I
Tape Tensile Strength 19 lb/in
Tape Backing Material Crepe Paper
Max. Tape Performance Temp. 150 Degrees F
Color Tan
Tape Adhesive Rubber
Number of Adhesive Sides 1
Surface Compatibility ABS, Acrylic, Composites, Concrete, Glass, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polyetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints, Stone, Wood
Tape Type General Purpose Masking Tape
Adhesion to Steel 45 oz/in
Specifications Met ASTM
Tape Adhesive Material Rubber
Tape Adhesive Format Single-Sided
Tape Brand Approved Vendor
Maximum Tape Performance Temperature 150 Degrees F
Minimum Tape Performance Temperature 60 Degrees F
Tape Backing Construction Paper
Environment Indoor Only
Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair
Product Form Continuous Roll
Brand and Series GRAINGER APPROVED TC106
Temperature Range 60 Degrees to 150 Degrees F

Description

Adhesion to Steel 45 oz/in, Tape Brand Approved Vendor, Clean Removal Time Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor Only, Imperial Tape Length 60 yd, Imperial Tape Width 0.5 in, Maximum Tape Performance Temperature 150 Degrees F, Minimum Tape Performance Temperature 60 Degrees F, Continuous Roll, Series TC106

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.