
Masonry Screw, #6-20 Dia., Pan, 5/16 in L, Steel Yellow Zinc, 10000 PK
Mfr # 0605ABPPY
Zoro # G7561603
product price:Â $543.99
/pk 10000, $0.05/ea
Free Shipping & Returns
Key Features
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Yellow Zinc
Head Type
Pan
Drive Type
Phillips
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0605ABPPY
Zoro #
G7561603
UPC #
-
Country of Origin
Mexico
Dimensions
Anchor Diameter
#6-20
Overall Length
5/16 in
Thread Length
5/16 in
Max. Work Thickness
1 in
Anchor Size
6-20 x 5/16 in
Details
Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
Steel
Finish
Yellow Zinc
Head Type
Pan
Drive Type
Phillips
Ultimate Tension (Lbs.)
4,248
Edge Distance
1 3/4 in
Type
Self Threading
ICC Approved for Un-Cracked Concrete
No
Description
Anchor Screws,6-20x5/16,Phil P,PK10000, Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.