Masonry Screw, #8-18 Dia., Pan, 5/8 in L, 18-8 Stainless Steel 4000 PK

  • Mfr # 0810ABPP188

  • Zoro # G7559844


product price:  $586.99
/pk 4000, $0.15/ea
Free Shipping & Returns

Key Features

Compatible Material
Concrete; Masonry
Anchor Diameter
#8-18
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0810ABPP188
Zoro #
G7559844
UPC #
-
Country of Origin
Mexico

Dimensions

Anchor Diameter
#8-18
Overall Length
5/8 in
Thread Length
5/8 in
Max. Work Thickness
1/2 in
Anchor Size
8-18 x 5/8 in

Details

Item
Masonry Screw
Compatible Material
Concrete; Masonry
Material
18-8 Stainless Steel
Head Type
Pan
Drive Type
Phillips
ICC Approved for Un-Cracked Concrete
No
Ultimate Tension (Lbs.)
1,025
Edge Distance
1 3/4 in

Description

Anchor Screws,8-18X5/8,Phil Pan,PK4000, Package Quantity 4000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.