Zoro Homepage

Mat Sfty Data Sheet Enclsd Envpe, 6 1/2x5", Red/Blk, PK1000

  • Mfr # 3UAR8

  • Zoro # G4749717


product price: $88.39
/pk 1000, $0.09/ea
Free Shipping & Returns

Key Features

Color
Orange
Material
Polyethylene
Width
5"
Thickness
2 mil
Height
6-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3UAR8
Zoro #
G4749717
UPC #
841436082969
Country of Origin
Canada

Dimensions

Width
5"
Thickness
2 mil
Height
6-1/2"

Details

Item
Packing List Envelopes
Color
Orange
Material
Polyethylene
Legend
Material Safety Data Enclosed

Description

Packing List Envelopes, Packing List Type Not Applicable, Opening Location Not Applicable, Message Not Applicable, Outside Height Not Applicable, Outside Length Not Applicable, Color Orange, Message Location Not Applicable, Package Quantity 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.