Shop ZORO SELECT

Media Bottle, PC, 146.7mm H, PK96

  • Mfr # RPC0300
  • Zoro # G422587117

product price: 
$
449.99
/pk of 96, $4.69/ea
Free Shipping & Returns

Key Features

Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
Special Features
Leakproof, Optically Clear, Shatterproof
Body Diameter - Metric
71 mm
Body Material
Polycarbonate
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RPC0300
Zoro #
G422587117
UPC #
-
Country of Origin
Multiple

Dimensions

Body Diameter - Metric
71 mm
Mouth Size
Narrow
Screw Closure Size
38-430 mm
Neck Inside Diameter - Metric
34.5 mm
Overall Height - Metric
146.7 mm

Details

Closure Type
Screw-On
Individually Wrapped
Not Individually Wrapped
Special Features
Leakproof, Optically Clear, Shatterproof
Body Material
Polycarbonate
Clarity
Clear
Closure Material
Polypropylene
Capacity - Metric
300 mL
Bottle Type
Media
Closure Color
Blue
Numbers of Bottles Included
96
Sterile/Non-Sterile
Non-Sterile
Basic Material
Plastic
Closure Liner Material
Unlined
Pre-Cleaned
None
Capacity - English
10.14 fl oz
Autoclavable
Yes
Nominal Capacity - Metric
300 mL
Item
Media Bottle
Closure Included
Yes
Maximum Graduation - Metric
300 mL
Shape
Round
Graduated
Yes
Body Color
Colorless
Front Closure
Screw-On

Description

Media Bottle,Clear,300 Ml Capac.,Package Quantity 96

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.