Media Bottle, PC, 218.7mm H, PK48

  • Mfr # BPC1000
  • Zoro # G022587937
product price: 
$
321.99
/pk of 48, $6.71/ea
Free Shipping & Returns

Key Features

Nominal Capacity - Metric
1,000 mL
Overall Height - Metric
218.7 mm
Graduation Increments - Metric
50 mL
Closure Color
Blue
Closure Included
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BPC1000
Zoro #
G022587937
UPC #
-
Country of Origin
Multiple
Nominal Capacity - Metric
1,000 mL
Graduation Increments - Metric
50 mL
Closure Color
Blue
Closure Included
Yes
Closure Material
Polypropylene
Special Features
Leakproof, Optically Clear, Shatterproof
Pre-Cleaned
None
Autoclavable
Yes
Body Material
Polycarbonate
Maximum Graduation - Metric
1,000 mL
Clarity
Clear
Closure Type
Screw-On
Bottle Type
Media
Graduated
Yes
Shape
Square
Closure Liner Material
Unlined
Capacity - English
33.81 fl oz
Body Color
Colorless
Individually Wrapped
Not Individually Wrapped
Sterile/Non-Sterile
Non-Sterile
Capacity - Metric
1 L
Basic Material
Plastic
Numbers of Bottles Included
48
Item
Media Bottle
Front Closure
Screw-On

Dimensions

Overall Height - Metric
218.7 mm
Screw Closure Size
38-430 mm
Overall Width - Metric
92 mm
Body Diameter - Metric
92 mm
Mouth Size
Narrow
Overall Depth - Metric
92 mm
Neck Inside Diameter - Metric
34.5 mm

Description

Media Bottle,Clear,1000 Ml Capac.,Package Quantity 48

Ratings & reviews