Shop ZORO SELECT

Media Bottle, PC, 82.1mm H, PK192

  • Mfr # BPC0060
  • Zoro # G522587598

product price: 
$
474.99
/pk of 192, $2.47/ea
Free Shipping & Returns

Key Features

Maximum Graduation - Metric
60 mL
Closure Included
Yes
Numbers of Bottles Included
192
Shape
Square
Closure Material
Polypropylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BPC0060
Zoro #
G522587598
UPC #
-
Country of Origin
Multiple
Maximum Graduation - Metric
60 mL
Closure Included
Yes
Numbers of Bottles Included
192
Shape
Square
Closure Material
Polypropylene
Basic Material
Plastic
Graduated
Yes
Closure Type
Screw-On
Clarity
Clear
Capacity - Metric
60 mL
Body Material
Polycarbonate
Nominal Capacity - Metric
60 mL
Sterile/Non-Sterile
Non-Sterile
Bottle Type
Media
Body Color
Colorless
Individually Wrapped
Not Individually Wrapped
Special Features
Leakproof, Optically Clear, Shatterproof
Pre-Cleaned
None
Closure Color
Blue
Item
Media Bottle
Capacity - English
2.03 fl oz
Closure Liner Material
Unlined
Graduation Increments - Metric
10 mL
Autoclavable
Yes
Front Closure
Screw-On

Dimensions

Neck Inside Diameter - Metric
21.5 mm
Overall Depth - Metric
40 mm
Overall Width - Metric
40 mm
Screw Closure Size
24-415 mm
Overall Height - Metric
82.1 mm
Mouth Size
Narrow
Body Diameter - Metric
40 mm

Description

Media Bottle,Clear,60 Ml Capac.,Package Quantity 192

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.