Spcimn Cntainr w/o Lid, 6.5 oz., Clr, PK500

  • Mfr # M4630
  • Zoro # G5659372
product price: 
$
123.99
/pk of 500, $0.25/ea
Free Shipping & Returns

Key Features

Closure Material
Plastic
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Body Color
Clear
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M4630
Zoro #
G5659372
UPC #
-
Country of Origin
United States
Item
Specimen Container
Closure Material
Plastic
Autoclavable
No
Mouth
Wide
Shape
Cylindrical
Labware Body Color
Clear
Labware Clarity
Transparent
Bottle/Jar Shape
Cylindrical
Special Features
Printed Lids Can Be Purchased Separately
Sterile/Non-Sterile
Non-Sterile
Labware Basic Material
Plastic
Labware Capacity - English
6.5 oz
Glassware Class
Not Rated
Labware Body Material
Polystyrene
Includes Closure
No
Pre-Cleaned
None
Bottle/Jar Type
Sampling
Labware Closure Liner Material
Unlined
Labware Capacity - Metric
195 mL
Basic Material
Plastic
Numbers of Jars Included
500
Closure Liner Material
Unlined
Body Color
Colorless
Closure Included
No
Closure Type
Screw-On
Capacity - English
6.1 fl oz
Jar Type
Sampling
Clarity
Clear
Capacity - Metric
180 mL
Body Material
Polystyrene
Front Closure
Screw-On

Dimensions

Labware Screw Closure Size
75-100 mm
Screw Closure Size
75-100 mm
Mouth Size
Wide

Description

Specimen Container, Capacity - Metric 180 mL, Capacity - English 6.1 fl oz, Closure Included No, Closure Liner Material Unlined, Body Material Polystyrene, Pre-Cleaned None, Screw Closure Size 75-100 mm, Autoclavable No, Closure Type Screw On, Closure Material No Closure, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Jar Type Sampling, Clarity Transparent, Special Features Printed Lids Can Be Purchased Separately, Basic Material Plastic, Shape Cylindrical

Ratings & reviews