Shop ZORO SELECT
See all product information
Create Account
Media Bottle, PET, 109 mm H, PK96
- Mfr # PTC0125S-C
- Zoro # G522586614
product price:Â
$
210.99
/pk of 96, $2.20/ea
Free Shipping & Returns
Key Features
Pre-Cleaned
None
Individually Wrapped
Not Individually Wrapped
Graduation Increments - Metric
25 mL
Numbers of Bottles Included
96
Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC0125S-C
- Zoro #
- G522586614
- UPC #
- -
- Country of Origin
- Multiple
- Pre-Cleaned
- None
- Individually Wrapped
- Not Individually Wrapped
- Graduation Increments - Metric
- 25 mL
- Numbers of Bottles Included
- 96
- Shape
- Square
- Sterile/Non-Sterile
- Sterile
- Closure Material
- HDPE
- Bottle Type
- Media
- Special Features
- Lightweight, Shatter Resistant
- Autoclavable
- No
- Basic Material
- Plastic
- Closure Included
- Yes
- Capacity - Metric
- 125 mL
- Closure Type
- Screw-On
- Clarity
- Clear
- Body Material
- PET
- Closure Color
- Off-White
- Capacity - English
- 4.23 fl oz
- Graduated
- Yes
- Nominal Capacity - Metric
- 125 mL
- Closure Liner Material
- Unlined
- Body Color
- Colorless
- Item
- Media Bottle
- Front Closure
- Screw-On
Dimensions
- Overall Width - Metric
- 53 mm
- Overall Depth - Metric
- 53 mm
- Overall Height - Metric
- 109 mm
- Screw Closure Size
- 38-430 mm
- Body Diameter - Metric
- 53 mm
- Mouth Size
- Narrow
Description
Media Bottle,Clear,125 Ml Capac.,Package Quantity 96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.