Media Bottle, PET, 152 mm H, PK90
- Mfr # PTC0250S-A
- Zoro # G522586836
product price:Â
$
272.99
/pk of 90, $3.03/ea
Free Shipping & Returns
Key Features
Overall Depth - Metric
58.7 mm
Closure Material
HDPE
Overall Height - Metric
152 mm
Graduated
Yes
Closure Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTC0250S-A
- Zoro #
- G522586836
- UPC #
- -
- Country of Origin
- Multiple
- Closure Material
- HDPE
- Graduated
- Yes
- Closure Included
- Yes
- Capacity - Metric
- 250 mL
- Closure Liner Material
- Unlined
- Numbers of Bottles Included
- 90
- Pre-Cleaned
- None
- Item
- Media Bottle
- Shape
- Square
- Closure Type
- Tamper Evident
- Basic Material
- Plastic
- Clarity
- Clear
- Body Color
- Colorless
- Special Features
- FDA Grade
- Graduation Increments - Metric
- 25 mL
- Body Material
- PET
- Nominal Capacity - Metric
- 250 mL
- Sterile/Non-Sterile
- Sterile
- Individually Wrapped
- Not Individually Wrapped
- Capacity - English
- 8.45 fl oz
- Closure Color
- Off-White
- Bottle Type
- Media
- Autoclavable
- No
- Front Closure
- Tamper Evident
Dimensions
- Overall Depth - Metric
- 58.7 mm
- Overall Height - Metric
- 152 mm
- Mouth Size
- Narrow
- Body Diameter - Metric
- 59 mm
- Screw Closure Size
- 38-430 mm
- Overall Width - Metric
- 58.7 mm
Description
Media Bottle,Clear,250 Ml Capac.,Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.