Shop ZORO SELECT

Media Bottle, PET, 182 mm H, PK40

  • Mfr # PTC0500S-A
  • Zoro # G622586620

product price: 
$
153.99
/pk of 40, $3.85/ea
Free Shipping & Returns

Key Features

Numbers of Bottles Included
40
Individually Wrapped
Not Individually Wrapped
Body Material
PET
Closure Included
Yes
Closure Type
Tamper Evident
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PTC0500S-A
Zoro #
G622586620
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Closure Size
38-430 mm
Overall Depth - Metric
72.8 mm
Overall Width - Metric
72.8 mm
Body Diameter - Metric
73 mm
Mouth Size
Narrow
Overall Height - Metric
182 mm

Details

Numbers of Bottles Included
40
Individually Wrapped
Not Individually Wrapped
Body Material
PET
Closure Included
Yes
Closure Type
Tamper Evident
Closure Material
HDPE
Bottle Type
Media
Graduated
Yes
Capacity - English
16.91 fl oz
Special Features
FDA Grade
Body Color
Colorless
Clarity
Clear
Closure Color
Off-White
Graduation Increments - Metric
50 mL
Shape
Square
Basic Material
Plastic
Closure Liner Material
Unlined
Capacity - Metric
500 mL
Sterile/Non-Sterile
Sterile
Item
Media Bottle
Pre-Cleaned
None
Nominal Capacity - Metric
500 mL
Autoclavable
No
Front Closure
Tamper Evident

Description

Media Bottle,Clear,500 Ml Capac.,Package Quantity 40

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.