Media Bottle, PET, 182 mm H, PK60
- Mfr # PTC0650S-A
- Zoro # G322587248
product price:Â
$
253.99
/pk of 60, $4.23/ea
Free Shipping & Returns
Key Features
Bottle Type
Media
Capacity - English
21.98 fl oz
Body Color
Colorless
Numbers of Bottles Included
60
Capacity - Metric
650 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PTC0650S-A
- Zoro #
- G322587248
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Body Diameter - Metric
- 78 mm
- Overall Width - Metric
- 77 mm
- Mouth Size
- Narrow
- Overall Depth - Metric
- 77 mm
- Overall Height - Metric
- 182 mm
- Screw Closure Size
- 38-430 mm
Description
Media Bottle,Clear,650 Ml Capac.,Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.