Shop ZORO SELECT

Media Bottle, PETG, 83.1 mm H, PK192

  • Mfr # BGC0060SB
  • Zoro # G222586976

product price: 
$
401.99
/pk of 192, $2.09/ea
Free Shipping & Returns

Key Features

Pre-Cleaned
None
Sterile/Non-Sterile
Sterile
Neck Inside Diameter - Metric
21.5 mm
Graduated
Yes
Capacity - English
2.03 fl oz
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGC0060SB
Zoro #
G222586976
UPC #
-
Country of Origin
Multiple

Dimensions

Neck Inside Diameter - Metric
21.5 mm
Screw Closure Size
24-415 mm
Overall Height - Metric
83.1 mm
Mouth Size
Narrow
Overall Depth - Metric
40 mm
Overall Width - Metric
40 mm
Body Diameter - Metric
40 mm

Details

Pre-Cleaned
None
Sterile/Non-Sterile
Sterile
Graduated
Yes
Capacity - English
2.03 fl oz
Shape
Square
Closure Color
Blue
Closure Included
Yes
Maximum Graduation - Metric
60 mL
Nominal Capacity - Metric
60 mL
Autoclavable
No
Capacity - Metric
60 mL
Individually Wrapped
Not Individually Wrapped
Item
Media Bottle
Closure Type
Screw-On with Shrink Seal
Closure Material
Polypropylene
Body Color
Colorless
Bottle Type
Media
Basic Material
Plastic
Special Features
Leakproof, Optically Clear, Shatterproof
Numbers of Bottles Included
192
Closure Liner Material
Unlined
Body Material
PETG
Clarity
Clear
Graduation Increments - Metric
10 mL
Front Closure
Screw-On with Shrink Seal

Description

Media Bottle,Clear,60 Ml Capac.,Package Quantity 192

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.