Media Bottle, PETG, 152 mm H, PK90
- Mfr # PGC0250MS-A
- Zoro # G522586881
product price:Â
$
316.99
/pk of 90, $3.52/ea
Free Shipping & Returns
Key Features
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Graduation Increments - Metric
25 mL
Body Material
PETG
Special Features
Medical Grade
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PGC0250MS-A
- Zoro #
- G522586881
- UPC #
- -
- Country of Origin
- Multiple
- Sterile/Non-Sterile
- Sterile
- Pre-Cleaned
- None
- Graduation Increments - Metric
- 25 mL
- Body Material
- PETG
- Special Features
- Medical Grade
- Item
- Media Bottle
- Closure Material
- HDPE
- Body Color
- Colorless
- Nominal Capacity - Metric
- 250 mL
- Bottle Type
- Media
- Capacity - Metric
- 250 mL
- Shape
- Square
- Capacity - English
- 8.45 fl oz
- Graduated
- Yes
- Closure Included
- Yes
- Closure Liner Material
- Unlined
- Clarity
- Clear
- Closure Type
- Tamper Evident
- Closure Color
- Off-White
- Numbers of Bottles Included
- 90
- Basic Material
- Plastic
- Individually Wrapped
- Not Individually Wrapped
- Autoclavable
- No
- Front Closure
- Tamper Evident
Dimensions
- Overall Width - Metric
- 58.7 mm
- Screw Closure Size
- 38-430 mm
- Overall Height - Metric
- 152 mm
- Overall Depth - Metric
- 58.7 mm
- Mouth Size
- Narrow
- Body Diameter - Metric
- 59 mm
Description
Media Bottle,Clear,250 Ml Capac.,Package Quantity 90
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.