Media Bottle, PETG, 271 mm H, PK12
- Mfr # PGC2000MS-C
- Zoro # G822586802
product price:Â
$
140.99
/pk of 12, $11.75/ea
Free Shipping & Returns
Key Features
Shape
Square
Basic Material
Plastic
Mouth Size
Narrow
Capacity - Metric
2 L
Numbers of Bottles Included
12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PGC2000MS-C
- Zoro #
- G822586802
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Mouth Size
- Narrow
- Screw Closure Size
- 53B
- Overall Depth - Metric
- 115 mm
- Body Diameter - Metric
- 116 mm
- Overall Height - Metric
- 271 mm
- Overall Width - Metric
- 115 mm
Description
Media Bottle,Clear,2000 Ml Capac.,Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.