Media Bottle, PETG, 271.2 mm H, PK24

  • Mfr # BGC2000S
  • Zoro # G922586733
product price: 
$
327.99
/pk of 24, $13.67/ea
Free Shipping & Returns

Key Features

Neck Inside Diameter - Metric
47.5 mm
Individually Wrapped
Not Individually Wrapped
Capacity - Metric
2 L
Closure Liner Material
Unlined
Numbers of Bottles Included
24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BGC2000S
Zoro #
G922586733
UPC #
-
Country of Origin
Multiple
Individually Wrapped
Not Individually Wrapped
Capacity - Metric
2 L
Closure Liner Material
Unlined
Numbers of Bottles Included
24
Bottle Type
Media
Nominal Capacity - Metric
2,000 mL
Shape
Square
Closure Material
Polyethylene
Pre-Cleaned
None
Capacity - English
67.63 fl oz
Graduated
Yes
Closure Type
Tamper Evident
Closure Included
Yes
Item
Media Bottle
Body Color
Colorless
Body Material
PETG
Graduation Increments - Metric
100 mL
Closure Color
Blue
Autoclavable
No
Special Features
Leakproof, Optically Clear, Shatterproof
Sterile/Non-Sterile
Sterile
Basic Material
Plastic
Clarity
Clear
Maximum Graduation - Metric
2,000 mL
Front Closure
Tamper Evident

Dimensions

Neck Inside Diameter - Metric
47.5 mm
Overall Height - Metric
271.2 mm
Screw Closure Size
53B
Body Diameter - Metric
115 mm
Mouth Size
Narrow
Overall Depth - Metric
115 mm
Overall Width - Metric
115 mm

Description

Media Bottle,Clear,2000 Ml Capac.,Package Quantity 24

Ratings & reviews