Media Bottle, PETG, 271.2 mm H, PK24

  • Mfr # BGC2000SB
  • Zoro # G022587067
product price: 
$
333.99
/pk of 24, $13.92/ea
Free Shipping & Returns

Key Features

Overall Depth - Metric
115 mm
Individually Wrapped
Not Individually Wrapped
Body Material
PETG
Capacity - Metric
2 L
Basic Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BGC2000SB
Zoro #
G022587067
UPC #
-
Country of Origin
Multiple
Individually Wrapped
Not Individually Wrapped
Body Material
PETG
Capacity - Metric
2 L
Basic Material
Plastic
Autoclavable
No
Graduation Increments - Metric
100 mL
Nominal Capacity - Metric
2,000 mL
Numbers of Bottles Included
24
Shape
Square
Clarity
Clear
Closure Type
Screw-On with Shrink Seal
Bottle Type
Media
Closure Included
Yes
Body Color
Colorless
Closure Material
Polyethylene
Item
Media Bottle
Special Features
Leakproof, Optically Clear, Shatterproof
Sterile/Non-Sterile
Sterile
Pre-Cleaned
None
Capacity - English
67.63 fl oz
Closure Liner Material
Unlined
Graduated
Yes
Maximum Graduation - Metric
2,000 mL
Closure Color
Blue
Front Closure
Screw-On with Shrink Seal

Dimensions

Overall Depth - Metric
115 mm
Screw Closure Size
53B
Overall Height - Metric
271.2 mm
Mouth Size
Narrow
Body Diameter - Metric
115 mm
Neck Inside Diameter - Metric
40 mm
Overall Width - Metric
115 mm

Description

Media Bottle,Clear,2000 Ml Capac.,Package Quantity 24

Ratings & reviews