Shop ZORO SELECT
See all product information
Create Account
Reagent Bottle, PP, 199mm H, PK6
- Mfr # 33310
- Zoro # G522760663
product price:Â
$
27.79
/pk of 6, $4.63/ea
Key Features
Graduated
No
Capacity - Metric
1 L
Special Features
Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
Screw Closure Size
63-415 mm
Standards
FDA CFR 21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 33310
- Zoro #
- G522760663
- UPC #
- 840287225624
- Country of Origin
- India
- Graduated
- No
- Capacity - Metric
- 1 L
- Special Features
- Leakproof Closure with Integrated Seal Ring, Precision Molded for Consistent Wall Thickness with Smooth Interior and Exterior Surfaces
- Item
- Reagent Bottle
- Standards
- FDA CFR 21
- Closure Included
- Yes
- Numbers of Bottles Included
- 6
- Closure Color
- Colorless
- Body Material
- Polypropylene
- Body Color
- Colorless
- Autoclavable
- Yes
- USP Specification
- Type I
- Capacity - English
- 32 fl oz
- Clarity
- Translucent
- Closure Liner Material
- Unlined
- Individually Wrapped
- Not Individually Wrapped
- ASTM Specification
- E438
- Shape
- Round
- Closure Material
- Polypropylene
- Bottle Type
- Reagent
- Closure Type
- Screw-On
- Basic Material
- Plastic
- Front Closure
- Screw-On
Dimensions
- Screw Closure Size
- 63-415 mm
- Minimum Screw Closure Size
- 63 mm
- Overall Height - Metric
- 199 mm
- Mouth Size
- Wide
- Neck Inside Diameter - Metric
- 53 mm
Description
Reagent Bottle, Body Color Colorless, Body Material Polypropylene, Body Diameter - Metric Not Applicable, Bottle Type Reagent, Capacity - Metric 1 L, Capacity - English 32 fl oz, Overall Height - Metric 199 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 63-415 mm, Closure Color Colorless, Mouth Size Wide, Autoclavable Yes, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.