Media Bottle, PETG, 83.1 mm H, PK192

  • Mfr # BGC0060S
  • Zoro # G222587850
product price: 
$
377.99
/pk of 192, $1.97/ea
Free Shipping & Returns

Key Features

Sterile/Non-Sterile
Sterile
Body Material
PETG
Numbers of Bottles Included
192
Clarity
Clear
Special Features
Leakproof, Optically Clear, Shatterproof
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BGC0060S
Zoro #
G222587850
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Closure Size
24-415 mm
Overall Width - Metric
40 mm
Mouth Size
Narrow
Overall Depth - Metric
40 mm
Neck Inside Diameter - Metric
21.5 mm
Body Diameter - Metric
40 mm
Overall Height - Metric
83.1 mm

Details

Sterile/Non-Sterile
Sterile
Body Material
PETG
Numbers of Bottles Included
192
Clarity
Clear
Special Features
Leakproof, Optically Clear, Shatterproof
Closure Material
Polyethylene
Closure Type
Tamper Evident
Bottle Type
Media
Autoclavable
No
Individually Wrapped
Not Individually Wrapped
Item
Media Bottle
Closure Liner Material
Unlined
Capacity - English
2.03 fl oz
Closure Color
Blue
Basic Material
Plastic
Body Color
Colorless
Closure Included
Yes
Maximum Graduation - Metric
60 mL
Pre-Cleaned
None
Capacity - Metric
60 mL
Graduated
Yes
Nominal Capacity - Metric
60 mL
Graduation Increments - Metric
10 mL
Shape
Square
Front Closure
Tamper Evident

Description

Media Bottle,Clear,60 Ml Capac.,Package Quantity 192

Ratings & reviews