Media/Store Bottle, PC, 210mm H, PK24
- Mfr # BMPC1000
- Zoro # G122761251
product price:Â
$
251.99
/pk of 24, $10.50/ea
Free Shipping & Returns
Key Features
ASTM Specification
E438
Shape
Rectangular
Bottle Type
Media/Storage
Overall Width - Metric
93.5 mm
Closure Liner Material
Unlined
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BMPC1000
- Zoro #
- G122761251
- UPC #
- 840287225198
- Country of Origin
- China
Dimensions
- Overall Width - Metric
- 93.5 mm
- Body Diameter - Metric
- 93.5 mm
- Mouth Size
- Narrow
- Overall Height - Metric
- 210 mm
- Overall Depth - Metric
- 93.5 mm
- Neck Inside Diameter - Metric
- 37 mm
- Screw Closure Size
- GL-45
Description
Media/Storage Bottle, Body Color Colorless, Body Material Polycarbonate, Body Diameter - Metric 93.5 mm, Bottle Type Media/Storage, Capacity - Metric 150 mL, Capacity - English 5 fl oz, Overall Height - Metric 210 mm, Clarity Clear, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size GL-45, Closure Color Blue, Mouth Size Narrow, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, USP Specification Type I
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.