Medium Class 2 High Visibility Vest, Orange
- Mfr # 3ZDT9
- Zoro # G4027362
product price:Â
$
10.69
/ea
Key Features
Color
Orange/Red
Size
M
ANSI Class
2
Material
Polyester Mesh
Back Stripe Pattern
U-Block
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3ZDT9
- Zoro #
- G4027362
- UPC #
- 190735092217
- Country of Origin
- China
Dimensions
- Size
- M
- Vest Size
- M
- Fits Chest Size
- Polyester Mesh, 2" Wide Reflective Material
- Bottle Size
- M
- Size - Alpha
- M
Details
- Item
- High Visibility Vest
- Color
- Orange/Red
- ANSI Class
- 2
- Material
- Polyester Mesh
- Back Stripe Pattern
- U-Block
- Number of Pockets with Closure
- 1
- Gender
- Unisex
- Stripe Color
- Silver
- Vest Stripe Color Family
- Silver
- Standards
- ANSI/ISEA 107-2010
- ATPV Rating
- Not Rated
- Features
- Polyester Mesh, 2" Wide Reflective Material
- Wire Color
- Orange/Red
Description
High Visibility Vest, ANSI Class 2, Vest Size M, Traffic Safety Vest Color Orange/Red, Fits Chest Size 40 In. to 42 In., Gender Unisex, Stripe Color Silver, Vest Material Polyester Mesh, Vest Closure Type Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Silver, Back Stripe Pattern U-Block, Vest Length 28 in, Number of Pockets (Inside) 2, Number of Pockets (Outside) 1, Number of Pockets with Closure 1, Features Polyester Mesh, 2 In. Wide Reflective Material, Standards ANSI/ISEA 107-2010
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.