Shop All Regulators
Zoro Select
Medium Duty Oxygen Regulator, CGA540
Mfr # R250-540
Zoro # G1240071
product price: $83.19
/ea
Free Shipping & Returns
$83.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Connection 9/16"-18
- Outlet Connection Type UNF
- Inlet Connection Type NGO
- CGA Number CGA 540
- Outlet Pressure (Maximum) 125 psig
Product Information
- Brand Zoro Select
- MFR # R250-540
- Zoro # G1240071
- UPC # 688456111909
- Country of Origin China
- Category Regulators
Dimensions
Inlet Connection Size | 0.908"-14 |
Outlet Connection Size | 9/16"-18 |
Details
Description
Oxygen Regulator, Number of Stages Single Stage, Compatible Gas Type Oxygen, Control Type T-Handle, Inlet Connection Type NGO, Inlet Connection Gender Male, Inlet Connection Size 0.908 In.-14, Outlet Pressure (Maximum) 125 psig, Outlet Connection Gender Male, Outlet Connection Size 9/16 In.-18, Outlet Connection Type UNF, Body Material Brass, Body Finish Polished, Diaphragm Material Stainless Steel; Rubber, CGA Number CGA 540, Inlet Pressure (Maximum) 3,000 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELD-AID Lube-Matic Kleener Lube Pads, Red, 6PK (WEL007061)
- AMERICAN TORCH TIP Power Cable, 40V84RL (40V84RL)
- POWERWELD Small Pipe Rap-Around, 2-1/2 in. x 2' 1 in. to 3 in. pipe (PWRA150)
- AMERICAN TORCH TIP Swirl Ring (220479)
- SMITH EQUIPMENT High Purity Gas Regulator, Two Stage, CGA-320, 0 to 150 psi, Use With: Carbon Dioxide (223-4102)
- VICTOR Cutting Tip, 2 Piece, Size 2, Propylene (0333-0264)
- VICTOR Gas Regulator, Single Stage, CGA-580, 10 to 200 psi, Use With: Argon, Helium, Nitrogen (0781-0543)
- HARRIS Specialty Gas Regulator, Single Stage, CGA-660, 0 to 125 psi, Use With: Corrosive (KH1106)
- SMITH EQUIPMENT Specialty Gas Regulator, Single Stage, CGA-580, 0 to 2000 psi, Use With: Non-Corrosive Inert (825-0009)
- VICTOR Tip Accessory, 1 Piece, Size 10 (0311-0230)
- RADNOR Flowmeter Regulator, Single Stage, CGA-580, 0 to 50 psi, Use With: Argon, Carbon Dioxide (RAD64003040)
- Zoro Select Regulators