Shop ZORO SELECT
See all product information
Create Account
Medium PVC Foam
Mfr # CCPVC-1/8x1x100T
Zoro # G022440638
product price:Â
$
28.49
/ea
Key Features
Backing Type
Adhesive
Texture
Smooth
Number of Adhesive Sides
1
Adhesive Type
Acrylic
Length
100 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CCPVC-1/8x1x100T
- Zoro #
- G022440638
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 100 ft
- Width
- 1 in
- Thickness
- 1/8 in
Details
- Backing Type
- Adhesive
- Texture
- Smooth
- Number of Adhesive Sides
- 1
- Adhesive Type
- Acrylic
- Tensile Strength
- 40 psi
- Item
- Medium PVC Foam
- Color
- Black
- Maximum Adhesive Temperature
- 300 Degrees F
- Maximum Temperature
- 150 Degrees F
- Firmness @ 25% Deflection
- 2 psi
- Minimum Temperature
- -10 Degrees F
- Compression Set
- 8 %
- Cell Type
- Closed Cell
- Minimum Adhesive Temperature
- -30 Degrees F
Description
Medium PVC Foam, Grade Not Applicable, Length 100 ft, Width 1 in, Thickness 1/8 in, Backing Type Adhesive, Cell Type Closed Cell, Adhesive Type Acrylic, Number of Adhesive Sides 1, Color Black, Maximum Temperature 150 Degrees F, Minimum Temperature -10 Degrees F, Maximum Adhesive Temperature 300 Degrees F, Minimum Adhesive Temperature -30 Degrees F, Tensile Strength 40 psi, Texture Smooth, Firmness @ 25 Percent Deflection 2 psi, Standards Not Applicable