Men's Bantam Pants, 34 in, Blue, 100% Cotton Canvas

  • Mfr # 1670-1310-8300 3432

  • Zoro # G4825877


product price:  $49.69
/ea

Key Features

Color
Blue
Material
100% Cotton Canvas
Gender
Men's
Fabric Weight
8 oz
Fits Waist Size
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1670-1310-8300 3432
Zoro #
G4825877
UPC #
-
Country of Origin
Multiple

Dimensions

Size
34 in
Fits Waist Size
34 in
Maximum Waist Size
34 in
Tag Size
34 x 32

Details

Item
Bantam Pants
Color
Blue
Material
100% Cotton Canvas
Gender
Men's
Inseam
32 in
Fabric Weight
8 oz
Closure Type
zipper
Lining Material
Unlined
Number of Outside Pockets
10
Binding
Heavy Duty Metal Zipper, Triple Stitched Seams
Includes
Kneepad Pockets, 4 Bellowed Accessory Pockets, Leg Pocket and Phone Pocket
Garment Style
Pants
Pockets
10
Waist Closure
Buttons
Includes Hammer Loop
Yes
Reinforced Locations
Knees, Pockets
Features
Tough and Light
Fly Closure Type
Zipper
Insulated for Cold Conditions
No
Includes Lining
No
Style
Work Pants

Description

Bantam Pants, Garment Type Pants, Gender Men's, Material 100 Percent Cotton Canvas, Fabric Weight 8 oz, Includes Lining No, Style Work Pants, Waist Closure Buttons, Fly Closure Type Zipper, Lining Material Unlined, Number of Outside Pockets 10, Color Blue, Inseam 32 in, Maximum Waist Size 34 in, Features Tough and Light, Includes Hammer Loop Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.