Merchandise Bag, 0 in D, 15 in H, PK1000
- Mfr # 5DUE2
- Zoro # G5421884
product price:Â
$
47.99
/pk of 1000, $0.05/ea
Key Features
Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
0 in
Thickness
0.6 mil
Usable Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5DUE2
- Zoro #
- G5421884
- UPC #
- 654866008085
- Country of Origin
- Viet Nam
- Bag Item
- Merchandise Bag
- Bag Material
- High Density Polyethylene (HDPE)
- Color
- Silver
- Item
- Merchandise Bag
- Bag Closure Type
- None
- Material
- High Density Polyethylene (HDPE)
- Hang Hole
- No
- Features
- Standard
- Write on Surface
- No
- Bag Bottom Type
- Flat
- For Use With Bag Dispenser
- Not Compatible with Bag Dispenser
- Bag Type
- Standard Merchandise Bag
- Package Configuration
- Flat Pack
- Recycled Content
- Made From Recycled Content
- Wire Color
- Silver
Dimensions
- Depth
- 0 in
- Width
- 12 in
- Length
- 15 in
- Thickness
- 0.6 mil
- Usable Length
- 15 in
- Usable Height
- 15 in
- Height
- 15 in
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 12 in x 15 in, Thickness 0.6 mil, Silver, Message Not Applicable, Bag Bottom Type Flat, Merchandise Bag, Usable Height 15 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Not Compatible with Bag Dispenser, FDA Compliant Not FDA Compliant, Width 12 in, Depth 0 in, Height 15 in, Package Quantity 1000
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.