Shop ZORO SELECT
See all product information
Create Account
Merchandise Bag, 0 in D, 15 in H, PK1000
- Mfr # 5DUE5
- Zoro # G5421911
product price:Â
$
47.99
/pk of 1000, $0.05/ea
Key Features
Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
0 in
Thickness
0.6 mil
Usable Length
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5DUE5
- Zoro #
- G5421911
- UPC #
- 654866008115
- Country of Origin
- Viet Nam
- Bag Item
- Merchandise Bag
- Bag Material
- High Density Polyethylene (HDPE)
- Color
- Yellow
- Item
- Merchandise Bag
- Material
- High Density Polyethylene (HDPE)
- Hang Hole
- No
- Write on Surface
- No
- Bag Closure Type
- None
- Features
- Standard
- Package Configuration
- Flat Pack
- Recycled Content
- Made From Recycled Content
- For Use With Bag Dispenser
- Not Compatible with Bag Dispenser
- Bag Bottom Type
- Flat
- Bag Type
- Standard Merchandise Bag
- Wire Color
- Yellow
Dimensions
- Depth
- 0 in
- Width
- 12 in
- Length
- 15 in
- Thickness
- 0.6 mil
- Usable Length
- 15 in
- Usable Height
- 15 in
- Height
- 15 in
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 12 in x 15 in, Thickness 0.6 mil, Yellow, Message Not Applicable, Bag Bottom Type Flat, Merchandise Bag, Usable Height 15 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Not Compatible with Bag Dispenser, FDA Compliant Not FDA Compliant, Width 12 in, Depth 0 in, Height 15 in, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.