Shop ZORO SELECT
See all product information
Create Account
Merchandise Bag, 4 in D, 24 in H, PK500
- Mfr # 5DUN1
- Zoro # G5422435
product price:Â
$
61.19
/pk of 500, $0.12/ea
Key Features
Bag Item
Merchandise Bag
Bag Material
High Density Polyethylene (HDPE)
Depth
4 in
Thickness
0.7 mil
Material
High Density Polyethylene (HDPE)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5DUN1
- Zoro #
- G5422435
- UPC #
- 654866008870
- Country of Origin
- Philippines
- Bag Item
- Merchandise Bag
- Bag Material
- High Density Polyethylene (HDPE)
- Color
- Yellow
- Material
- High Density Polyethylene (HDPE)
- Bag Closure Type
- None
- Hang Hole
- No
- Handle
- Die Cut
- Item
- Merchandise Bag
- Write on Surface
- No
- Features
- Standard
- Bag Bottom Type
- Gusseted
- Package Configuration
- Flat Pack
- Recycled Content
- Made From Recycled Content
- Handle Type
- Die Cut
- For Use With Bag Dispenser
- Not Compatible with Bag Dispenser
- Bag Type
- Standard Merchandise Bag
- Wire Color
- Yellow
Dimensions
- Depth
- 4 in
- Width
- 16 in
- Length
- 24 in
- Thickness
- 0.7 mil
- Usable Length
- 20 in
- Usable Height
- 20 in
- Height
- 24 in
Description
Bag Type Standard Merchandise Bag, High Density Polyethylene (HDPE), Bag WxDxH 16 in x 4 in x 24 in, Thickness 0.7 mil, Yellow, Handle Type Die Cut, Message Not Applicable, Bag Bottom Type Gusseted, Merchandise Bag, Usable Height 20 in, Package Configuration Flat Pack, Recycled Content Made From Recycled Content, For Use With Bag Dispenser Not Compatible with Bag Dispenser, FDA Compliant Not FDA Compliant, Width 16 in, Depth 4 in, Height 24 in, Package Quantity 500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.