Zoro Homepage

Mesh Box Truck, 40x30x53, Gray

  • Mfr # 3SLT-EX3048-2K-6PU-95

  • Zoro # G2181405


product price: $477.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.

Key Features

Overall Height
41 1/2 in
Overall Length
54 1/2 in
Material
Steel
Color
Gray
Load Capacity
1,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3SLT-EX3048-2K-6PU-95
Zoro #
G2181405
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
41 1/2 in
Overall Length
54 1/2 in
Overall Width
30 3/8 in
Shelf Length
48 in
Caster Dia.
6"
Caster Width
2 in
Shelf Width
30"
Caster Wheel Dia.
6 in
Overall LxWxH
54 1/2 in x 30 3/8 in x 41 1/2 in

Details

Material
Steel
Color
Gray
Load Capacity
1,200 lb
Item
Open-Sided Raised-Platform Box Truck
Handle Type
Flat
Number of Shelves
2
Caster Material
Non-Marking Polyurethane
Gauge
14 ga
Caster Type
(2) Swivel, (2) Rigid
Finish
Powder Coated
Construction
Welded Steel
Caster Wheel Type
Standard
Shelf Adjustability
Fixed
Caster Wheel Tread Type/Material
Standard Polyurethane
Caster Wheel/Tread Material
Polyurethane
Lid/Cover Type
No Lid
Caster/Wheel Mounting Location
Standard
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Number of Sides
3
Side Panel Construction
Solid
Bottom Shelf Construction
Solid

Description

Open-Sided Raised-Platform Box Truck, Load Capacity 1,200 lb, Material Steel, Finish Powder Coated, Gauge 14 ga, Overall Height 41 1/2 in, Overall Length 54 1/2 in, Overall Width 30 3/8 in, Handle Type Flat, Lid/Cover Type No Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.