This item is Discontinued.

Zoro Select Mesh Stock Cart, Steel, 2 Shelves, 3000 lb. ZB460-P6-GP

Mesh Stock Cart, Steel, 2 Shelves, 3000 lb. (Discontinued)

  • Mfr # ZB460-P6-GP
  • Zoro # G9837213
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZB460-P6-GP
Zoro #
G9837213
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Height
57"
Overall Length
66"
Overall Width
37"
Shelf Length
60"
Shelf Width
36"
Caster Dia.
6"
Caster Width
2"
Shelf LxW
60 in x 36 in

Details

Material
Steel
Color
Gray
Load Capacity
3000 lb.
Item
Mesh Stock Cart
Number of Shelves
2
Caster Type
(2) Rigid, (2) Swivel
Distance Between Shelves
22"
Caster Material
Phenolic
Features
Tubular Handle with Smooth Radius, 1-1/2" Shelf Lips Up
Construction
Welded Steel
Gauge
12 & 13
Finish
Powder Coated

Description

Mesh Stock Cart, Load Capacity 3000 lb, Number of Shelves 2, Shelf Length 60 in, Shelf Width 36 in, Distance Between Shelves 22 in, Finish Powder Coated, Material Steel, Overall Length 66 in, Overall Width 37 in, Overall Height 57 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.