Message Cone, 18 in Height, Vinyl
Mfr # 1850-L WET FLOOR VER
Zoro # G7307958
product price:Â $11.43
/eaKey Features
Sign Material
Vinyl
Height
18 in
UV Resistant
No
Glow-in-the-Dark
No
Material
Vinyl
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1850-L WET FLOOR VER
Zoro #
G7307958
UPC #
-
Country of Origin
Unknown
Dimensions
Height
18 in
Details
Item
Message Cone
Sign Material
Vinyl
UV Resistant
No
Glow-in-the-Dark
No
Material
Vinyl
Number of Panels
0
Color
Bright Orange
Glow In The Dark
No
Product Type
Message Cone
Description
TRAFFIC CONE WET FLOOR ORANGE 18 IN H POLYVINYL CHLORIDE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.