Metal Cage, 1 Guard

  • Mfr # 6YF75

  • Zoro # G2788502


product price:  $9.79
/ea

Key Features

Color
Black
Material - Job Site Lighting
Steel
Type - Job Site Lighting Accessories
Guard
Number of Guards
1
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6YF75
Zoro #
G2788502
UPC #
190735585009
Country of Origin
China

Details

Item
Wire Guard
Color
Black
Material - Job Site Lighting
Steel
Type - Job Site Lighting Accessories
Guard
Number of Guards
1
Construction
Steel
Item - Job Site Lighting Accessories
Wire Guard
Type
Guard

Description

Wire Guard, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.