Zoro Homepage

Metal Detectable FDA Viton O-Ring, Dash 004, PK5

  • Mfr # ZUSAV75MD004

  • Zoro # G1669089


product price: $9.19
/pk 5, $1.84/ea

Key Features

Dash Number
004
System of Measurement
Inch
Cross Section Shape
Round
Material
Viton
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV75MD004
Zoro #
G1669089
UPC #
193005291877
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
5/64"
Actual Inside Dia.
0.07"
Nominal Outside Dia.
13/64"
Actual Outside Dia.
0.21"
Actual Width
0.07 in
Nominal Width
1/16 in
Width - Actual
0.07 in
Outside Diameter - Nominal
13/64 in
Cross-Section Width
1/16 in
Inside Diameter - Nominal
5/64 in
Outside Diameter - Actual
0.21 in
Inside Diameter - Actual
0.07 in

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 5/64 in, Nominal Width 1/16 in, Actual Inside Dia. 0 in, Actual Width 0.07 in, Dash Number 004, Color Blue, Durometer 75A, Meets/Exceeds FDA, Nominal Outside Dia. 13/64 in, Actual Outside Dia. 0.21 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.