Zoro Homepage

Metal Detectable FDA Viton O-Ring, Dash 133, PK2

  • Mfr # ZUSAV75MD133

  • Zoro # G1669475


product price: $9.69
/pk 2, $4.85/ea

Key Features

Dash Number
133
System of Measurement
Inch
Material
Viton
Cross Section Shape
Round
Cross-Section Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSAV75MD133
Zoro #
G1669475
UPC #
193005292294
Country of Origin
Multiple

Dimensions

Nominal Inside Dia.
1-13/16"
Actual Inside Dia.
1.799"
Nominal Outside Dia.
2"
Actual Width
0.103 in
Nominal Width
3/32 in
Actual Outside Dia.
2.005"
Cross-Section Width
3/32 in
Inside Diameter - Nominal
1 13/16 in
Width - Actual
0.103 in
Inside Diameter - Actual
1.799 in
Outside Diameter - Nominal
2 in
Outside Diameter - Actual
2.005 in

Description

O-Ring, Metal Detectable Metal Detectable, Not X-Ray Detectable X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 13/16 in, Nominal Width 3/32 in, Actual Inside Dia. 1.7 in, Actual Width 0.103 in, Dash Number 133, Color Blue, Durometer 75A, Meets/Exceeds FDA, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.005 in, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved FDA Compliant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.