Metal Grating, Serrated, 48In. W, 1.25In. H
Mfr # 23188R125-C6
Zoro # G2150027
product price: $1,064.99
/eaKey Features
Material
Aluminum
Surface
Serrated
Height
1.25 in
Width
48 in
Bearing Bar Thickness
0.188 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23188R125-C6
Zoro #
G2150027
UPC #
-
Country of Origin
China
Dimensions
Height
1.25 in
Width
48 in
Bearing Bar Thickness
0.188 in
Span (Length) - Grating
72 in
Deflection @ Unsupported Length
See Load Table
Overall Length
6 ft
Overall Height
1 1/4 in
Overall Width
4 ft
Description
Aluminum Bar Grating, Aluminum, 6063, Rectangular, 6 ft Overall Length, 4 ft Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Serrated, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 2.46 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.