Zoro Homepage

Metal Grating, Smooth, 24In. W, 1.25In. H

  • Mfr # 23188S125-A10

  • Zoro # G2150270


product price: $1,030.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Aluminum
Surface
Smooth
Height
1.25 in
Width
24 in
Bearing Bar Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23188S125-A10
Zoro #
G2150270
UPC #
-
Country of Origin
China

Dimensions

Height
1.25 in
Width
24 in
Bearing Bar Thickness
0.188 in
Span (Length) - Grating
120 in
Deflection @ Unsupported Length
See Load Table
Overall Length
10 ft
Overall Height
1 1/4 in
Overall Width
24 in

Details

Material
Aluminum
Surface
Smooth
Bearing Bar Spacing
1 1/4 in
Cross Bar Spacing
4 in
Item
Aluminum Bar Grating
Span
120"
Top Surface
Smooth
Shape
Rectangular
Includes Mounting Hardware
Mounting Hardware Not Included
Weight
3.01 lb/sq ft
Load Capacity
987 lb
System of Measurement
Inch
Application
Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways
Material Grade
6063
Standards
ISO 9001:2015 Certified
For Use Outdoors
Yes
For Use Indoors/Outdoors
Outdoor
Certifications Included
No Certificates Included
Resistance Properties
Corrosion-Resistant

Description

Aluminum Bar Grating, Aluminum, 6063, Rectangular, 10 ft Overall Length, 24 in Overall Width, 0.188 in Bearing Bar Thickness, Top Surface Smooth, Bearing Bar Spacing 1 1/4 in, Cross Bar Spacing 4 in, Weight 3.01 lb/sq ft, Standards ISO 9001:2015 Certified, Minimum Temperature Not Applicable, Maximum Temperature Not Applicable, Application Marine, Mezzanine Floors, Sewage and Waste Treatment Plants, Walkways, For Use Indoors/Outdoors Outdoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.