Sheet Metal Screw, #6 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U51680.013.0150

  • Zoro # G2642543


product price:  $4.69
/pk 100, $0.05/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#6
Fastener Length
1-1/2 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51680.013.0150
Zoro #
G2642543
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1-1/2 in
Drive Size
#2
Head Dia.
0.262 in to 0.238 in
Head Height
0.083 in
Head Width
0.262 in
Thread Size
#6
Maximum Head Width
17/64 in
Maximum Head Height
5/64 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ASME B18.6.3-2010, SAE J933, IFI
Head Angle (Deg.)
82-80
Meets/Exceeds
ASME B18.6.3-2010 and SAE J933 and IFI
Pack Size
Small
Material Quality Standards
SAE J933
Type
Sheet Metal Screw
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.3, SAE J933
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #6, Fastener Length 1 1/2 in, Head Width 0.262 in, Head Height 0.083 in, Drive Size #2, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 5/64 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products