Zoro Homepage

Sheet Metal Screw, #6 x 1/2 in, Zinc Plated Steel Oval Head Phillips Drive, 100 PK

  • Mfr # 697255-PG

  • Zoro # G0739557


product price: $10.69
/pk 100, $0.11/ea

Key Features

Oval Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
697255-PG
Zoro #
G0739557
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#6
Fastener Length
1/2 in
Drive Size
#2
Head Dia.
0.262 in
Head Height
0.128 in
Thread Size
#6
Head Width
0.262 in
Length
1/2 in
Driver Size
#2
Size
#6
Maximum Head Height
1/8 in
Maximum Head Width
17/64 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4
Meets/Exceeds
ANSI/ASME B18.6.4
Application
Primarily used in Thin Metal or Resin-Filled Plywood
Head Angle (Deg.)
82
Pack Size
Small
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.4
Drive Type
Phillips
Material Quality Standards
ASME B18.63.3
Point Type
AB

Description

Sheet Metal Screw, Head Type Oval, Finish Zinc-Plated, Material Steel, Screw Size #6, Fastener Length 1/2 in, Head Width 0.262 in, Head Height 0.128 in, Drive Size #2, Dimensional Standards ASME B18.6.4, For Maximum Material Thickness Not Applicable, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in, Maximum Head Width 17/64 in, System of Measurement Inch, Drive Phillips, Point Type AB, For Use in Systems Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.