This item is Discontinued.

Zoro Select Metal Shelving, 12"D x 36"W x 85"H, 6 Shelves, Steel 1

Metal Shelving, 12"D x 36"W x 85"H, 6 Shelves, Steel (Discontinued)

  • Mfr # 1
  • Zoro # G3204941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1
Zoro #
G3204941
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
36 in
Overall Depth
12 in
Overall Height
84 in
Depth
12"
Height
85"
Width
36"
Overall HxWxD
84 in x 36 in x 12 in
Overall WxD
36 in x 12 in

Details

Item
Metal Shelving
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Shelf Capacity
750 lb
Finish
Powder Coated
Number of Shelves
6
Shelf Style
Solid
Shelving Frame Material
Steel
Shelving Gauge
22 ga
Finish - Shelving and Racks
Powder Coated
Gauge
22
No. of Shelves
6
Number of Drawers
0
Shelf Adjustments
1-1/2 in
Shelving Post Gauge
22
Material
Steel
Shelving Style
Closed
Shelving Type
Add-On
Item - Shelving
Metal Shelving
Shelf Adjustment Increments
1 1/2 in
Whole Unit Load Capacity
4,500 lb
Assembled
Unassembled
Shelf Configuration
Add-On
Post Gauge
22 ga
Frame Material
Steel
Duty Rating
Medium-Duty
Load Capacity per Shelf
750 lb

Description

Metal Shelving, Gray, Powder Coated, Frame Material Steel, Load Capacity per Shelf 750 lb, Whole Unit Load Capacity 4,500 lb, Number of Shelves 6, Overall Depth 12 in, Overall Height 84 in, Overall Width 36 in, Shelf Configuration Add-On, Shelf Style Solid, Shelving Material Steel, Assembled Unassembled, Shelving Gauge 22 ga, Post Gauge 22 ga, Shelf Adjustment Increments 1 1/2 in, Number of Drawers 0, Duty Rating Medium-Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.