Metric Square Nuts A-2, Plain, PK100
Mfr # 1-MSQ-4
Zoro # G822657816
product price: $9.59
/pk 100, $0.10/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-MSQ-4
Zoro #
G822657816
UPC #
-
Country of Origin
Taiwan, Province of China
Description
Metric Square Nuts A-2, Material Grade/Class 18-8, Material Stainless Steel, Finish Plain, Thread Size M4x0.70, Square Height 2.2 mm, Square Width 7 mm, System of Measurement Metric, Thread Direction Right Hand, Material Quality Standards Not Applicable, Thread Type Coarse, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.