Military External Tooth Lock Washer, For Screw Size #4 Stainless Steel, Passivate Finish, 5000 PK
- Mfr # MS35335-57
- Zoro # G2500615
product price:Â
$
198.99
/pk of 5000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Finish
Passivate
Standards
MS 35335
Inside Diameter
#4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS35335-57
- Zoro #
- G2500615
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #4
- Inside Diameter
- #4
Details
- Item
- Military External Tooth Lock Washer
- Material
- Stainless Steel
- Finish
- Passivate
- Standards
- MS 35335
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
Description
#4 Military External Tooth Lock Washer DFAR 410 Stainless Hardened and Passivate
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.