Military Flat Washer, For Screw Size #1 , 18-8 Stainless Steel Plain Finish, 100 PK

  • Mfr # MS15795-801

  • Zoro # G3313545


product price: $5.35
/pk 100, $0.05/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
3/16 in
Minimum Thickness
0.016 in
Maximum Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS15795-801
Zoro #
G3313545
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#1
Outside Diameter
3/16 in
Minimum Thickness
0.016 in
Maximum Thickness
0.025 in
Inside Diameter
0.078 in
Inside Diameter Tolerance
+/-0.010 in
Outside Diameter Tolerance
+/-0.010 in

Details

Item
Military Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
MS15795
System of Measurement
Inch
Washer Material Grade
18-8
Rockwell Hardness
B70
Type
Military Spec Flat Washer
Application
Critical Assembly
Thickness Tolerance
-0.014 in/ +0.005 in
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Quality Standards
ASTM A380, ASTM A582
Pack Size
Small Pack
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Dimensional Standards
MS15795
For Use With
Screws and Studs
Hardness
83 HRB
FDA Approved
Not FDA Approved

Description

Mil. Spec. Flat Washer, Flat Washer Type Mil-Spec, Dimensional Standards MS15795, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size #1, Inside Diameter 0.078 in, Outside Diameter 3/16 in, Maximum Thickness 0.025 in, System of Measurement Inch, Minimum Thickness 0.016 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A380, ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.