CAD Drawings

Download CAD Files

Military Flat Washer, For Screw Size 3/8" , 18-8 Stainless Steel Plain Finish, 50 PK

  • Mfr # AN960-C616

  • Zoro # G2800332

CAD Available

product price: $14.75
/pk 50, $0.30/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
5/8 in
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AN960-C616
Zoro #
G2800332
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8"
Outside Diameter
5/8 in
Minimum Thickness
0.053 in
Maximum Thickness
0.073 in
Inside Diameter
0.39 in
Outside Diameter Tolerance
+/-0.010 in
Inside Diameter Tolerance
+/-0.010 in

Details

CAD Available
Yes
Item
Military Flat Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
AN960
System of Measurement
Inch
Rockwell Hardness
B70
Washer Material Grade
18-8
Type
Military Spec Flat Washer
Application
Critical Assembly
Thickness Tolerance
-0.014 in/ +0.005 in
Pack Size
Small Pack
Dimensional Standards
AN960, QQ-P-35
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Dye-Resistant, Food-Resistant, Nitric Acid-Resistant
Material Grade/Class
18-8
Tensile Strength
90,000 psi
Material Quality Standards
ASTM A582
For Use With
Screws and Studs
FDA Approved
Not FDA Approved
Hardness
83 HRB

Description

Mil. Spec. Flat Washer, Flat Washer Type Mil-Spec, Dimensional Standards AN960, QQ-P-35, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, For Screw Size 3/8 in, Inside Diameter 0.39 in, Outside Diameter 5/8 in, Maximum Thickness 0.073 in, System of Measurement Inch, Minimum Thickness 0.053 in, Inside Diameter Tolerance +/-0.010 in, Material Quality Standards ASTM A582, Outside Diameter Tolerance +/-0.010 in, Pack Size Small Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.