Shop ZORO SELECT
See all product information
Create Account
Military Internal Tooth Lock Washer, For Screw Size #4 Steel, Zinc Plated Finish, 10000 PK
- Mfr # MS35333-36
- Zoro # G2500405
product price:Â
$
430.99
/pk of 10000, $0.04/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Standards
MS 35333
Inside Diameter
#4
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MS35333-36
- Zoro #
- G2500405
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- #4
- Inside Diameter
- #4
Details
- Item
- Military Internal Tooth Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- MS 35333
- System of Measurement
- Inch
Description
Lock Washers,#4 MILITARY INT T,Package Quantity 10000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.