Military Internal Tooth Lock Washer, For Screw Size 5/16 in Stainless Steel, Passivate Finish

  • Mfr # MS35333-75

  • Zoro # G2500143


product price: $268.99
/pk 2000, $0.13/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Finish
Passivate
Standards
MS 35333
Inside Diameter
5/16 in
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35333-75
Zoro #
G2500143
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Inside Diameter
5/16 in

Details

Item
Military Internal Tooth Lock Washer
Material
Stainless Steel
Finish
Passivate
Standards
MS 35333
System of Measurement
Inch
Material Grade/Class
Not Graded

Description

5/16 Military Internal Tooth Lock Washer DFAR 410 Stainless Hardened and Passivate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.