Shop ZORO SELECT
See all product information
Create Account
Mil.Spec. SHCS
- Mfr # 26-995-50C-100D
- Zoro # G424960598
product price:Â
$
13.99
/ea
Key Features
Drive Type
Socket
Type
Socket Head Cap Screw
Thread Type
Coarse
Head Height
0.5 in
Head Texture
Smooth
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-50C-100D
- Zoro #
- G424960598
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Drive Type
- Socket
- Type
- Socket Head Cap Screw
- Thread Type
- Coarse
- Head Texture
- Smooth
- Material
- Stainless Steel
- Dimensional Standards
- DIN 7984, DIN 912
- Special Features
- Threadlocking
- Head Type
- Low-Profile Standard
- System of Measurement
- Inch
- Thread Style
- Fully Threaded
- Resistance Properties
- Corrosion-Resistant
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 0.5 in
- Fastener Length
- 1 in
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
- Thread Size
- 1/2"-13
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 1 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.