Shop ZORO SELECT
See all product information
Create Account
Mil.Spec. SHCS
- Mfr # 26-995-50C-200D
- Zoro # G924942933
product price:Â
$
22.15
/ea
Key Features
Drive Type
Socket
Thread Type
Coarse
Thread Style
Fully Threaded
Head Height
0.5 in
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 26-995-50C-200D
- Zoro #
- G924942933
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Mil.Spec. SHCS
- Drive Type
- Socket
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Material
- Stainless Steel
- System of Measurement
- Inch
- Head Texture
- Smooth
- Special Features
- Threadlocking
- Dimensional Standards
- DIN 7984, DIN 912
- Resistance Properties
- Corrosion-Resistant
- Head Type
- Low-Profile Standard
- Type
- Socket Head Cap Screw
Dimensions
- Head Height
- 0.5 in
- Fastener Length
- 2 in
- Thread Size
- 1/2"-13
- Drive Size
- 3/8 in
- Head Diameter
- 0.75 in
Description
Mil.Spec. SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/8 in, Material Stainless Steel, Thread Size 1/2 In.-13, Fastener Length 2 in, Head Height 0.5 in, Head Diameter 0.75 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.