Split Lock Washer SHCS, PK25
- Mfr # 1-SLS-10F-62
- Zoro # G124972259
product price:Â
$
8.15
/pk of 25, $0.33/ea
Sold in multiples of 2Â pks for
$16.30
Key Features
Drive Type
Socket
Head Height
0.19 in
Thread Size
#10-32
System of Measurement
Inch
Head Type
Low-Profile Standard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1-SLS-10F-62
- Zoro #
- G124972259
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Head Height
- 0.19 in
- Thread Size
- #10-32
- Fastener Length
- 5/8 in
- Head Diameter
- 0.312 in
- Drive Size
- 5/32 in
Details
- Item
- Split Lock Washer SHCS
- Drive Type
- Socket
- System of Measurement
- Inch
- Head Type
- Low-Profile Standard
- Head Texture
- Smooth
- Thread Style
- Fully Threaded
- Special Features
- Threadlocking
- Resistance Properties
- Corrosion-Resistant
- Type
- Socket Head Cap Screw
- Dimensional Standards
- DIN 7984, DIN 912
- Material
- Stainless Steel
- Thread Type
- Fine
Description
Split Lock Washer SHCS, Head Type Low-Profile Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/32 in, Material Stainless Steel, Thread Size #10-32, Fastener Length 5/8 in, Head Height 0.19 in, Head Diameter 0.312 in, Thread Style Fully Threaded, Special Features Threadlocking, Dimensional Standards DIN 7984, DIN 912, Head Texture Smooth, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.